Beli generator nitrogen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AKS Air Compressor Nitrogen Generator for Tire Inflator (Pompa Angin Kapasitas Besar)
    Mulai

    Rp20.999.900

    AKS Air Compressor Nitrogen Generator for Tire Inflator (Pompa Angin Kapasitas Besar)
    atribut:
    • Power Supply (V/Hz): 220/50-60
    • Nitrogen Purity (%): 95 to 99
    • Air Inlet Pressure (bar): 9 to 10 (130 to 145Psi)
    • Air Compressor Required (kW): 5.5 to 7.5 (10Bar, 1 to 1.5m3/min)
    • Nitrogen Output Pressure (Bar): 1 to 6 (15 to 87PSi)
    • Output Capacity (L/minute): 50 to 70 (13.2 to 18.5 Gallon/min)
    • Hose (m): Automatic hose reel 9.5
  2. ENDO Spring Balancer EW (Penyeimbang Pegas)
    Mulai

    Rp1.799.900

    ENDO Spring Balancer EW (Penyeimbang Pegas)
    Deskripsi:
    - ENDO Spring Balancer EW adalah tipe standar yang dapat digunakan untuk berbagai macam kebutuhan.- Untuk menggantung peralatan listrik, gergaji ukir kayu, macam-macam alat, dan bahan untuk barang olahan.- Centering operations.- Menyeimbangkan perangkat untuk berbagai jenis peralatan.
    atribut:
    • Capacity (kg): 1 - 3
    • Stroke (m): 1.3
    • Wire Rope Diameter (mm): 3
  3. KRISBOW Alat Pengisi Nitrogen 220V
    Mulai

    Rp14.999.900

    KRISBOW Alat Pengisi Nitrogen 220V
    atribut:
    • Nitrogen Tank Capacity (L): 50
    • Air Inlet Pressure (Bar) (Psi): 6-8 (85-115)
    • Compressor Recommended (HP): 2 (minimum)
    • Packaging Dimensions (LxWxH) (mm): 720x425x1120
    • Power Supply (W/V/Ph/HZ): 60/220/1/50
  4. Crodium Air Compressor Nitrogen Generator Machine (Pompa Angin Kapasitas Besar)
    Mulai

    Rp33.999.900

    Crodium Air Compressor Nitrogen Generator Machine (Pompa Angin Kapasitas Besar)
    atribut:
    • Inlet Pressure (Bar): 6-10
    • Nitrogen Purity (%): ≥95
    • Power (W): 30
    • Temperature Range (°C): 20 to 70
    • Voltage (V): 220
  5. TEKIRO Air Compressor Nitrogen Air Filling Machine (Pompa Angin Kapasitas Besar)
    Mulai

    Rp17.999.900

    TEKIRO Air Compressor Nitrogen Air Filling Machine (Pompa Angin Kapasitas Besar)
    Deskripsi:
    Mesin ini berfungsi untuk mengalirkan angin dari kompresor untuk di saring kemudian di ubah menjadi angin nitrogen.Equipment adopts high-octane BF-200# Carbon Molecular sieve and core acecorries are importedBy presetting pressure the equipment can vacumm, fill N2 and test pressure automaticallyPressure sensor of high precision made by US NovasensorJust One button can complete vacuum and nitrogen inflation
  6. IRC Motorcycle Tyre Tubetype (Ban Luar Motor)
    32%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  7. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  8. IRC Motorcycle Tyre Tubeless (Ban Luar Motor)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    IRC Motorcycle Tyre Tubeless (Ban Luar Motor)
    Deskripsi:
    Desain telapak ban yang kokoh dan elegan dengan fungsi kenyamanan berkendara yang optimal pada saat traksi, pengereman dan manuver di jalan
  9. ENDO Spring Balancer EWF (Penyeimbang Pegas)
    Mulai

    Rp4.099.900

    ENDO Spring Balancer EWF (Penyeimbang Pegas)
    Deskripsi:
    ENDO Spring Balancer EWF is a standard type with safety device with
  10. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  11. PIRELLI Motorcycle Tyre Touring (Ban Luar Motor)
    Mulai

    Rp419.900

  12. FDR Tire Motorcycle Tyre Outer (Ban Luar Motor)
    Mulai

    Rp219.900

    FDR Tire Motorcycle Tyre Outer (Ban Luar Motor)
    Deskripsi:
    Ban motor dengan karakter tajam dan tegas dirancang untuk gaya mengemudi yang lincah.
  13. ASPIRA Motorcycle Inner Tube Tire (Ban Dalam Motor)
    Mulai

    Rp26.900

    ASPIRA Motorcycle Inner Tube Tire (Ban Dalam Motor)
    Deskripsi:
    Ban Dalam Aspira kualitas Astra, awet dan tahan lama, lengkap untuk segala jenis merk motor.Detail :- Ban Dalam- Untuk Ukuran Ban Luar dengan ukuran 70/90-14 dan 80/90-14.
  14. AS ONE Program Tubular Electric Furnace
    Mulai

    Rp78.999.900

    AS ONE Program Tubular Electric Furnace
    atribut:
    • Exterior/Furnace Material: Steel heat-resistant coating/refractory brick
    • Temperature Settings Range (°C): 100 to 1200
    • Control System: PID control, SSR output
    • Function: Program setting (16 steps, 8 patterns), timer
    • Sensor: R thermocouplex2
  15. MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Mulai

    Rp109.900

    MSA (Local) Safety Helmet with Fas-Trac Suspension and Chinstrap (Helm Proyek)
    Deskripsi:
    Helm MSA Lokal bersertifikat SNI telah melewati uji coba penelitian sesuai standar yg telah ditetapkan untuk keselamatan kerja.REG IDM 000206153 Helm Keselamatan Industri No.Sert : 3759.671 / 13.340 / XI / 2017Certificate KAN (Komite Akreditasi Nasional)Uji Redam Kejut Untuk Perlambatan Yang Diteruskan Pola Kepala Uji- Suhu Rendah -10 C, 4 Jam : Maks 100 G : Hasil 53,2 G- Suhu Tinggi (50 2)C, 4 Jam : Maks 100 G : Hasil 55,6 G- Kondisi lembab (20 2)C, Laju semprot 1 L / Menit 4 jam : Maks 100 GUji penetrasi -20C selama 4 jam beban pemukul 3 KG tinggi 1000 M : Hasil tidak menyentuh pola kepala uji dan tidak tembusKetahanan nyala api selama 5 detik : Hasil tidak terbakarUji isolasi listrik kebocoran arus listrik pada tegangan 440V-1200V,60HZ : Maks 1,2 MA : Hasil 0,3 MAUji kekakuan arah samping : Pembebanan melintang dari 100N hingga 430N selama 30 selama 30 detik- Deformasi arah samping : Maks 40 (mm) : Hasil 38 (mm)- Deformasi sisa : Maks 15 (mm) : Hasil 7 (mm)
    atribut:
    • Approval: SNI ISO 3873:2012 LSPr-013-IDN, ISO 9001 : 2015
    • Material: Polypropylene
Daftar Harga generator nitrogen Terbaru October 2026
FLY EAGLE Air Compressor Nitrogen Generator (Pompa Angin Kapasitas Besar)Rp9.599.900
AKS Air Compressor Nitrogen Generator for Tire Inflator (Pompa Angin Kapasitas Besar)Rp20.999.900
ENDO Spring Balancer EW (Penyeimbang Pegas)Rp1.799.900
KRISBOW Alat Pengisi Nitrogen 220VRp14.999.900
Crodium Air Compressor Nitrogen Generator Machine (Pompa Angin Kapasitas Besar)Rp33.999.900
TEKIRO Air Compressor Nitrogen Air Filling Machine (Pompa Angin Kapasitas Besar)Rp17.999.900
IRC Motorcycle Tyre Tubetype (Ban Luar Motor)Rp189.900
FLY-SPEED Air Compressor Nitrogen Generator (Pompa Angin Kapasitas Besar)Rp15.999.900
MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)Rp319.900
IRC Motorcycle Tyre Tubeless (Ban Luar Motor)Rp199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait